Shop Alternate Products
This Product is Discontinued
Justrite
Acid Safety Cabinet, 36-3/4 In. H (Discontinued)
Mfr # 24015
Zoro # G1208584
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity (36) 2.5L Bottles
- Color White
- Width 36"
- Depth 21-3/4"
- Height 36-3/4"