Bench Can, 3 Gal., Galvanized Steel, Red

JUSTRITE| Zoro #: G1561472| Mfr #: 10775

$71.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dasher Plate Dia.: 12-1/8"
Item: Bench Can
Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561472 Mfr #: 10775
Dasher Plate Dia.: 12-1/8"Item: Bench Can
Color: Capacity:
Outside Dia.: 13-1/2"Height: 6"
Finish: Powder CoatedMaterial:
Standards: OSHA, FM ApprovedCountry of Origin (subject to change): United States

Description

Bench Can, 3 gal. Capacity, Material Galvanized Steel, Finish Powder Coated, Red, Height 6 In., Outside Dia. 13-1/2 In., Standards OSHA, FM Approved

Reviews