Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Biohazard Bags, 6 gal., Red, PK100

  • Zoro #: G7550514
  • Mfr #: 05901
$52.09 ($0.52/unit)
  • Thickness: 11 micron
  • Seal: Flat
  • Color: Red
See full product details
Orders over $75 ship free.

Justrite #05901 Specifications

  • Zoro #: G7550514
  • Mfr #: 05901
Thickness: 11 micron Seal: Flat
Color: Red Trash Bag Color Family: Red
Legend: Biohazard Symbol Bags per Roll/Pack: 100/10
Package Configuration: Flat Pack Strength Rating: Light
Item: Biohazard Bags Height: 24 in
Capacity: 6 to 10 gal Width: 33 in
Bags Per Roll: 100 Bag Closure Type: None
Rolls per Package: 1 Bag Product Grouping: Biohazard Bags
Bottom Seal Type: Flat Max. Temperature: Not Autoclavable
Bags per Roll: 100 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Biohazard Bags, Capacity 6 to 10 gal, Trash Bag Material Polyethylene, Thickness 11 micron, Color Red, Legend Biohazard Symbol, Bag Closure Type None, Width 33 in, Height 24 in, Bottom Seal Type Flat, Max. Temperature Not Autoclavable, Package Configuration Flat Pack, Rolls per Package 1, Bags per Roll 100, Package Quantity 100

Reviews of Justrite #05901