Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bung Cap, 4in.H, Electro Zinc Plated, PK2

  • Zoro #: G0070546
  • Mfr #: 29925

$4.32 ($2.16/unit)

Details
  • Depth: 7"
  • Material: Electro Zinc Plated
  • Width: 5"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Justrite #29925 Specifications

  • Zoro #: G0070546
  • Mfr #: 29925
Depth: 7" Material: Electro Zinc Plated
Width: 5" Cabinet Accessories Subcategory: Drum Handling
Item: Bung Cap Color: Bronze
For Use With: Safety Cabinets Sub-Category: Exterior Accessories
Height: 2" Country of Origin (subject to change): United States

Description

Make your safety cabinet mobile with our selection of rolling cart and wheel accessories. Justrite Bung Cap include characteristics like: Width: 5", Color: Bronze, Depth: 7".

Reviews of Justrite #29925