Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cabinet, Pesticide, Green, 30 Gallon

  • Zoro #: G4891135
  • Mfr #: 893004
$898.42
  • Material: 18 ga. CR Steel
  • Number of Doors: 2
  • Depth: 18 in
See full product details
This item ships free.

Justrite #893004 Specifications

  • Zoro #: G4891135
  • Mfr #: 893004
Material: 18 ga. CR Steel Number of Doors: 2
Depth: 18 in Safety Cabinet Door Type: Manual
Rated For Flammable Storage: Yes Number of Cabinet Shelves: 1
Height: 38 1/4 in Finish: Powder Coated
Additional Shelf: 1YNH7 Safety Cabinet Application: Pesticide Cabinet
Door Opening Width: 40 in Handle Type: Recessed Paddle
Number of Shelves: (1) Adjustable Door Opening Height: 40 in
Sump Capacity: 5.2 gal Door Type: Manual
Standards: FM, NFPA Code 30, OSHA Item: Pesticide Safety Cabinet
Mounting Type: Standard Color: Green
Width: 43 in Capacity: 30 gal
Safety Cabinet Standards: OSHA, NFPA 30, FM Approved Safety Cabinet Type: Standard
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Using a four-color hazard code, our blue safety cabinets are designed to contain corrosive liquids, while our green cabinets are for toxic pesticides and insecticides. Justrite Pesticide Safety Cabinet include characteristics like: Color: Green, Width: 43", Material: Galvanized steel.

Technical Guides

Reviews of Justrite #893004