KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbon Filter Replacement, Poly, PK3

JUSTRITE| Zoro #: G1934947| Mfr #: 28157

$241.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: 3 Replacement Filters
Item: Carbon Filter Replacements
For Use With: HPLC Waste Collection Vessels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934947 Mfr #: 28157
Includes: 3 Replacement FiltersItem: Carbon Filter Replacements
For Use With: HPLC Waste Collection VesselsMaterial: Polyethylene
Country of Origin (subject to change): United States

Description

Carbon Filter Replacements, Material Polyethylene, For Use With HPLC Waste Collection Vessels, Includes 3 Replacement Filters, Package Quantity 3

Reviews