November Savings!20% OFF Multiple CategoriesSee Details

Smokers Cease-Fire Cigarette Receptacle, 1 gal., Black

JUSTRITE | Zoro #: G0004015 | Mfr #: 26806D

$ 38.14 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0004015 Mfr #: 26806D
Shape: Cylindrical Finish: Powder Coat
Number of Openings: 2 Container Strength: Medium Duty
Standards: FM Approved Item: Cigarette Receptacle
Capacity: 1 gal. Color: Black
Top Design: Canopy Top Opening Size: 1-1/2"
Includes: Galvanized Steel Pail Inner Height: 30"
Material: Polyethylene Container Mounting Style: Free-Standing
Container Depth: 11" Series: Cease-Fire
Base Dia.: 11" Width: 11"
Country of Origin (subject to change): United States

Description

Cigarette Receptacle, Container Mounting Style Free-Standing, Color Black, Shape Cylindrical, Base Dia. 11 In., Height 30 In., Material Polyethylene, Container Strength Medium Duty, Capacity 1 gal., Container Depth 11 In., Width 11 In., Finish Powder Coat, Opening Size 1-1/2 In., Top Design Canopy Top, Number of Openings 2, Series Cease-Fire, Standards FM Approved, Includes Galvanized Steel Pail Inner

Reviews