Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Smokers Cease-Fire Cigarette Receptacle, 1 gal., Green
  • Zoro #: G0004024
  • Mfr #: 26806G
$44.74
  • Container Mounting Style: Free-Standing
  • Series: Cease-Fire
  • Width: 11"
See full product details
Orders over $50 ship free.

Justrite #26806G Specifications

  • Zoro #: G0004024
  • Mfr #: 26806G
Container Mounting Style: Free-Standing Series: Cease-Fire
Width: 11" Number of Openings: 2
Standards: FM Approved Top Design: Canopy Top
Base Dia.: 11" Includes: Galvanized Steel Pail Inner
Item: Cigarette Receptacle Shape: Cylindrical bottom with elongated neck
Container Depth: 11" Opening Size: 1-1/2"
Color: Green Capacity: 1 gal.
Finish: Powder Coated Height: 30"
Container Strength: Medium Duty Material: Polyethylene
Container Product Grouping: Cigarette Receptacle Material Grouping: Plastic
Specific Container Material: Polyethylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cigarette Receptacle, Free-Standing, Green, 1 gal., Height 30 In., Width 11 In., Base Dia. 11 In., Container Depth 11 In., Plastic, Polyethylene, Powder Coated, Number of Openings 2, Opening Size 1-1/2 In.

Technical Guides

Reviews of Justrite #26806G