Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter
  • Zoro #: G0004033
  • Mfr #: 26806
$44.45
  • Shape: Cylindrical bottom with elongated neck
  • Top Design: Canopy Top
  • Container Mounting Style: Free-Standing
See full product details
Orders over $50 ship free.

Justrite #26806 Specifications

  • Zoro #: G0004033
  • Mfr #: 26806
Shape: Cylindrical bottom with elongated neck Top Design: Canopy Top
Container Mounting Style: Free-Standing Height: 30"
Color: Pewter Container Strength: Medium Duty
Finish: Powder Coated Opening Size: 1-1/2"
Base Dia.: 11" Capacity: 1 gal.
Standards: FM Approved Includes: Galvanized Steel Pail Inner
Width: 11" Item: Cigarette Receptacle
Number of Openings: 2 Material: Polyethylene
Container Depth: 11" Series: Cease-Fire
Specific Container Material: Polyethylene Container Product Grouping: Cigarette Receptacle
Material Grouping: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cigarette Receptacle, Free-Standing, Pewter, 1 gal., Height 30 In., Width 11 In., Base Dia. 11 In., Container Depth 11 In., Plastic, Polyethylene, Powder Coated, Number of Openings 2, Opening Size 1-1/2 In.

Reviews of Justrite #26806