Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smokers Cease-Fire Cigarette Receptacle, 1 gal., Tan

  • Zoro #: G0004006
  • Mfr #: 26806B

$41.11

  • Top Design: Canopy Top
  • Container Depth: 11"
  • Color: Tan
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Justrite #26806B Specifications

  • Zoro #: G0004006
  • Mfr #: 26806B
Top Design: Canopy Top Container Depth: 11"
Color: Tan Base Dia.: 11"
Container Mounting Style: Free-Standing Item: Cigarette Receptacle
Standards: FM Approved Width: 11"
Material: Polyethylene Container Strength: Medium Duty
Includes: Galvanized Steel Pail Inner Number of Openings: 2
Opening Size: 1-1/2" Series: Cease-Fire
Shape: Cylindrical bottom with elongated neck Finish: Powder Coated
Height: 30" Capacity: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cigarette Receptacle, Free-Standing, Tan, 1 gal., Height 30 In., Width 11 In., Base Dia. 11 In., Container Depth 11 In., Plastic, Polyethylene, Powder Coated, Number of Openings 2, Opening Size 1-1/2 In.

Technical Guides

Reviews of Justrite #26806B