Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smokers Cease-Fire Cigarette Receptacle, 1 gal., Terra Cotta

JUSTRITE | Zoro #: G0004042 | Mfr #: 26806T

$37.26 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Justrite #26806T Specifications

Zoro #: G0004042 Manufacturer #: 26806T
Container Mounting Style: Free-Standing Shape: Cylindrical bottom with elongated neck
Opening Size: 1-1/2" Material: Polyethylene
Finish: Powder Coat Container Strength: Medium Duty
Color: Terra Cotta Base Dia.: 11"
Series: Cease-Fire Includes: Galvanized Steel Pail Inner
Capacity: 1 gal. Item: Cigarette Receptacle
Width: 11" Number of Openings: 2
Container Depth: 11" Height: 30"
Top Design: Canopy Top Standards: FM Approved
Country of Origin (subject to change): United States

Description

Cigarette Receptacle, Container Mounting Style Free-Standing, Color Terra Cotta, Shape Cylindrical bottom with elongated neck, Base Dia. 11 In., Height 30 In., Material Polyethylene, Container Strength Medium Duty, Capacity 1 gal., Container Depth 11 In., Width 11 In., Finish Powder Coat, Opening Size 1-1/2 In., Top Design Canopy Top, Number of Openings 2, Series Cease-Fire, Standards FM Approved, Includes Galvanized Steel Pail Inner

Reviews of Justrite #26806T