Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Smokers Cease-Fire Cigarette Receptacle, 4 gal., Pewter Gray

  • Zoro #: G0004085
  • Mfr #: 26800
$45.95
  • Base Dia.: 16 1/2 in
  • Color: Pewter
  • Shape: Cylindrical bottom with elongated neck
See full product details
Orders over $75 ship free.

Justrite #26800 Specifications

  • Zoro #: G0004085
  • Mfr #: 26800
Base Dia.: 16 1/2 in Color: Pewter
Shape: Cylindrical bottom with elongated neck Width: 16 1/2 in
Opening Size: 1-1/2 in Material: Polyethylene
Item: Cigarette Receptacle Container Mounting Style: Free-Standing
Top Design: Canopy Top Finish: Powder Coated
Container Strength: Medium Duty Height: 38 1/2 in
Standards: FM Approved, ADA Compliant Number of Openings: 2
Container Depth: 16 1/2 in Includes: Galvanized Steel Pail Inner
Series: Original Smoker's Cease Fire Capacity: 4 gal
Container Product Grouping: Cigarette Receptacle Specific Container Material: Polyethylene
Material Grouping: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cigarette Receptacle, Free-Standing, Pewter, 4 gal, Height 38 1/2 in, Width 16 1/2 in, Base Dia. 16 1/2 in, Container Depth 16 1/2 in, Plastic, Polyethylene, Powder Coated, Number of Openings 2, Opening Size 1-1/2 in

Reviews of Justrite #26800