20% Off 10 Categories We’re here to help! Call (855) 289-9676

Smokers Cease-Fire Cigarette Receptacle, 4 gal., Tan

JUSTRITE | Zoro #: G0004051 | Mfr #: 26800B

$ 44.81 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Includes: Galvanized Steel Pail Inner
  • Series: Original Smoker's Cease Fire
  • Item: Cigarette Receptacle
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0004051 Mfr #: 26800B
Includes: Galvanized Steel Pail Inner Series: Original Smoker's Cease Fire
Item: Cigarette Receptacle Base Dia.: 16-1/2"
Width: 16-1/2" Container Mounting Style: Free-Standing
Container Strength: Medium Duty Height: 38-1/2"
Opening Size: 1-1/2" Top Design: Canopy Top
Capacity: 4 gal. Number of Openings: 2
Container Depth: 16-1/2" Color: Tan
Shape: Cylindrical bottom with elongated neck Standards: FM Approved, ADA Compliant
Material: Polyethylene Finish: Powder Coat
Country of Origin (subject to change): United States

Description

Cigarette Receptacle, Container Mounting Style Free-Standing, Color Tan, Shape Cylindrical bottom with elongated neck, Base Dia. 16-1/2 In., Height 38-1/2 In., Material Polyethylene, Container Strength Medium Duty, Capacity 4 gal., Container Depth 16-1/2 In., Width 16-1/2 In., Finish Powder Coat, Opening Size 1-1/2 In., Top Design Canopy Top, Number of Openings 2, Series Original Smoker's Cease Fire, Standards FM Approved, ADA Compliant, Includes Galvanized Steel Pail Inner

Reviews