Justrite
Cigarette Receptacle, 5 gal., Red
- Zoro #: G0480794
- Mfr #: 26811R
Hover or click to zoom Tap to zoom
Key Features
- Container Mounting Style: Free-Standing
- Capacity: 5 gal
- Height: 38 in
- Width: 11 1/2 in
- Base Dia.: 11 1/2 in
- Color: Red
- Specific Container Material: Stainless Steel
- Item: Cigarette Receptacle
$91.80
Subtotal: $91.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Justrite
- MFR #26811R
- Zoro #G0480794
- Country of OriginUnited States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 38 in |
Width | 11 1/2 in |
Container Depth | 11 1/2 in |
Opening Size | 1-1/2 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 5 gal |
Base Dia. | 11 1/2 in |
Color | Red |
Specific Container Material | Stainless Steel |
Item | Cigarette Receptacle |
Finish | Powder Coated |
Shape | Cylindrical bottom with elongated neck |
Number of Openings | 2 |
Standards | ADA compliant |
Container Strength | Heavy Duty |
Series | Heavy-Duty |
Includes | Galvanized Steel Pail Inner |
Top Design | Canopy Top |
Material | Stainless Steel |
Container Product Grouping | Cigarette Receptacle |
Material Grouping | Metal, Plastic |
Description
Cigarette Receptacle, Free-Standing, Red, 5 gal, Height 38 in, Width 11 1/2 in, Base Dia. 11 1/2 in, Container Depth 11 1/2 in, Metal, Plastic, Stainless Steel, Powder Coated, Number of Openings 2, Opening Size 1-1/2 in
Reviews of Justrite #26811R
Explore more
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter 26806
- JUSTRITE Cigarette Receptacle, 6 gal., Gray 26626G
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., White 26624W
- JUSTRITE Grill Guard for Smoking Receptacles 26206
- JUSTRITE Cigarette Receptacle, 2-1/2 gal., Red 26810R
- JUSTRITE 1 Gal. Smokers Cease-Fire Cigarette Receptacle, Black 26806D
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Terracotta 26806T
- JUSTRITE Smoker's Cease Fire Cigarette Butt Receptacle, 4 gal Capacity, Polyethylene, Pewter Gray 26800
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Tan 26806B
- RUBBERMAID COMMERCIAL Aladdin Smokers' Station, Round, Steel, 4.5 gal, Charcoal FGR1639EHGR
- NO BUTTS BIN CO Smoking Shelter - 3-Sided NBS0808BW
- Justrite Smoking Receptacles & Shelters