KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coalescing/Carbon Filter, Polyethylene

JUSTRITE| Zoro #: G0696096| Mfr #: 28162

$212.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1 Stainless Steel Fitting
Item: Coalescing/Carbon Filter
For Use With: HPLC Waste Collection Vessels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696096 Mfr #: 28162
Includes: 1 Stainless Steel FittingItem: Coalescing/Carbon Filter
For Use With: HPLC Waste Collection VesselsMaterial: Polyethylene
Country of Origin (subject to change): United States

Description

Coalescing/Carbon Filter, Material Polyethylene, For Use With HPLC Waste Collection Vessels, Includes 1 Stainless Steel Fitting

Reviews