Justrite
Diamondback® Cable & Hose Bridge System For Up To 3" Line
- Mfr # UHB2025
- Zoro # G105656925
$776.99
/ea
Subtotal: $776.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Number of Channels 1
- Load Capacity 23700 lb/Axle
- Color Yellow
- Max. Cable Dia. 3 in
- Length 27 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- JUSTRITE Powerback® Rubber Duct - 10 FT. 2 Large CH RFD6-10
- JUSTRITE Guard Dog® 5 CH Cable Protector -Black Lid/Black Base GD5X125-B/B
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange FL1X4-O
- JUSTRITE Cross Link® Protector Bridge For GD5X125 - Orange CL2X150-5GD-O
- JUSTRITE Powerback® Rubber Duct - 10 FT. Single CH RFD1-10
- JUSTRITE 5-Channel General Purpose Cable Guard, 36"L x 17-1/4"W x 1-15/16"H, Yellow/Orange CP5X125-GP-O/Y
- JUSTRITE Powerback® Rubber Duct - 10 FT. 2 CH RFD2-10
- JUSTRITE Diamondback Tunnel Only For 3" Line UHB2025T
- JUSTRITE Diamondback Cable & Hose Bridge System For Up To 3.5" Line UHB3035
- ELASCO PRODUCTS. Elasco Single Channel Drop Over, 3inW x 3inH, Yellow, ED3310-Y
- GEC Global Industrial 2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Capacity 670616
- Justrite Cable Protectors