SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposal Can, 2 Gal., Red, Polyethylene

JUSTRITE| Zoro #: G0731701| Mfr #: 14762

$101.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedItem: Safety Disposal CanMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731701 Mfr #: 14762
Color: RedItem: Safety Disposal Can
Material: PolyethyleneFitting Material: Stainless Steel
Used For: Flammables and CorosivesHeight: 14-3/4"
Capacity: 2 gal.Standards: FM
Outside Dia.: 12"Handle: Fixed Position
Country of Origin (subject to change): United States

Description

Safety Disposal Can, Can Capacity 2 gal., For Use With Liquid Corrosives, Flammables, Can Material Polyethylene, Red, Height 14-3/4 In., Outside Dia. 12 In., Handle Fixed Position

Reviews