Document Box, 10-1/4 In. W, 2-1/4 In. D

JUSTRITE| Zoro #: G0323163| Mfr #: 23303

$28.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
Material: Plastic
Height: 12-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323163 Mfr #: 23303
Color: RedMaterial: Plastic
Height: 12-1/2"Width: 10-1/4"
Item: Document BoxIncludes: Heavy Duty Mounting Tape and (4) Yellow Labels
Country of Origin (subject to change): United States

Description

Document Box, Height 12-1/2 In., Width 10-1/4 In., Color Red, Material Plastic, Includes Heavy Duty Mounting Tape and (4) Yellow Labels

Reviews