Document Box, 11 In. W, 2-1/8 In. D

JUSTRITE| Zoro #: G1180103| Mfr #: 23304

$35.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Document BoxMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180103 Mfr #: 23304
Color: RedItem: Document Box
Material: PlasticWidth: 11"
Height: 14-1/2"Includes: Heavy Duty Mounting Tape and (4) Yellow Labels
Country of Origin (subject to change): United States

Description

Document Box, Height 14-1/2 In., Width 11 In., Color Red, Material Plastic, Includes Heavy Duty Mounting Tape and (4) Yellow Labels

Reviews