SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Document Box, 13-1/8 In. W, 3-4/7 In. D

JUSTRITE| Zoro #: G1230485| Mfr #: 23306

$47.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Document BoxMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230485 Mfr #: 23306
Color: RedItem: Document Box
Material: PlasticWidth: 13-1/8"
Height: 15-3/4"Includes: Heavy Duty Mounting Tape and (4) Yellow Labels
Country of Origin (subject to change): United States

Description

Document Box, Height 15-3/4 In., Width 13-1/8 In., Color Red, Material Plastic, Includes Heavy Duty Mounting Tape and (4) Yellow Labels

Reviews