Drum Spill Cntnmnt, Blue, 4 Drum, 77 Gal.

JUSTRITE| Zoro #: G0587273| Mfr #: 28614

$882.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spill Capacity: 77 gal.Load Capacity: 2400 lbStandards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587273 Mfr #: 28614
Spill Capacity: 77 gal.Load Capacity: 2400 lb
Standards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) CompliantNumber of Drums: 4
Height: 13-1/16"Material: Steel
Item: Drum Spill Containment PlatformIncludes: Galvanized Grating
Length: 47-1/4"Color: Blue
Width: 47-1/4"Country of Origin (subject to change): China

Description

Drum Spill Containment Platform, Spill Containment Platforms, Uncovered, Number of Drums 4, Spill Capacity 77 gal., Spill Containment Load Capacity 2400 lb., Length 47-1/4 In., Width 47-1/4 In., Height 13-1/16 In., Drain Included No, Nonmodular, Material Steel

Reviews