KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Spill Cntnmnt Pallet, 1 Drum, 1250 lb

JUSTRITE| Zoro #: G1918585| Mfr #: 28653

$76.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 25"
Load Capacity: 1250 lb
Includes: Joining Clips and Transfer Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1918585 Mfr #: 28653
Width: 25"Load Capacity: 1250 lb
Includes: Joining Clips and Transfer TubeColor: Black
Length: 25"Number of Drums: 1
Spill Capacity: 12 gal.Item: Drum Spill Containment Pallet
Green Environmental Attribute: 100% Total Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 5-1/2"Material: Recycled Polyethylene
Standards: OshaCountry of Origin (subject to change): Canada

Description

Drum Spill Containment Pallet, Number of Drums 1, Height 5-1/2 In., Length 25 In., Width 25 In., Spill Capacity 12 gal., Material Recycled Polyethylene, Load Capacity 1250 lb, Black, Includes Joining Clips and Transfer Tube, Standards OSHA

Reviews