KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Spill Cntnmnt Pallet, 2 Drum, 2.5k lb

JUSTRITE| Zoro #: G0565835| Mfr #: 28622

$167.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 49"
Load Capacity: 2500 lb
Includes: Wide Forklift Pockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565835 Mfr #: 28622
Width: 49"Load Capacity: 2500 lb
Includes: Wide Forklift PocketsColor: Yellow
Length: 25"Number of Drums: 2
Spill Capacity: 66 gal.Item: Drum Spill Containment Pallet
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Material: Recycled PolyethyleneStandards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
Country of Origin (subject to change): Canada

Description

Drum Spill Containment Pallet, Number of Drums 2, Height 18 In., Length 25 In., Width 49 In., Spill Capacity 66 gal., Material Recycled Polyethylene, Load Capacity 2500 lb, Yellow, Includes Wide Forklift Pockets, Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)

Reviews