SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drum Spill Cntnmnt Pallet, 2 Drum, 2.5k lb

JUSTRITE| Zoro #: G0280287| Mfr #: 28623

$192.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spill Capacity: 66 gal.Load Capacity: 2500 lbGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280287 Mfr #: 28623
Spill Capacity: 66 gal.Load Capacity: 2500 lb
Green Certification or Other Recognition: UL Environment Claims ValidationStandards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
Green Environmental Attribute: 100% Total Recycled ContentNumber of Drums: 2
Height: 18"Material: Recycled Polyethylene
Item: Drum Spill Containment PalletIncludes: Wide Forklift Pockets
Length: 25"Color: Black
Width: 49"Country of Origin (subject to change): Canada

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal., Spill Containment Load Capacity 2500 lb., Length 25 In., Width 49 In., Height 18 In., Drain Included No, Nonmodular, Material Recycled Polyethylene

Reviews