BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drum Spill Cntnmnt Pallet, 2 Drum, 2.5k lb

JUSTRITE| Zoro #: G1891416| Mfr #: 28624

$229.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Wide Forklift PocketsSpill Capacity: 66 gal.Item: Drum Spill Containment Pallet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891416 Mfr #: 28624
Includes: Wide Forklift PocketsSpill Capacity: 66 gal.
Item: Drum Spill Containment PalletGreen Certification or Other Recognition: UL Environment Claims Validation
Standards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)Load Capacity: 2500 lb
Length: 25"Color: Yellow
Width: 49"Height: 18"
Material: Recycled PolyethyleneNumber of Drums: 2
Country of Origin (subject to change): Canada

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal., Spill Containment Load Capacity 2500 lb., Length 25 In., Width 49 In., Height 18 In., Drain Included Yes, Nonmodular, Material Recycled Polyethylene

Reviews