KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Spill Cntnmnt Pallet, 2 Drum, 2.5k lb

JUSTRITE| Zoro #: G1597811| Mfr #: 28625

$207.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 49"
Load Capacity: 2500 lb
Includes: Wide Forklift Pockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597811 Mfr #: 28625
Width: 49"Load Capacity: 2500 lb
Includes: Wide Forklift PocketsColor: Black
Length: 25"Number of Drums: 2
Spill Capacity: 66 gal.Item: Drum Spill Containment Pallet
Green Environmental Attribute: 100% Total Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 18"Material: Recycled Polyethylene
Standards: EPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, International Fire Code 2704.2.3, SPCC, NFPA 30 9.13, OSHA 29, CFR 1910.106 (e)(2)(iii)Country of Origin (subject to change): Canada

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal., Spill Containment Load Capacity 2500 lb., Length 25 In., Width 49 In., Height 18 In., Drain Included Yes, Nonmodular, Material Recycled Polyethylene

Reviews