KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Spill Cntnmnt Pallet, 2 Drum, 2.5k lb

JUSTRITE| Zoro #: G0517072| Mfr #: 28654

$119.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 49"
Load Capacity: 2500 lb
Includes: Joining Clips and Transfer Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0517072 Mfr #: 28654
Width: 49"Load Capacity: 2500 lb
Includes: Joining Clips and Transfer TubeColor: Yellow
Length: 25"Number of Drums: 2
Spill Capacity: 24 gal.Item: Drum Spill Containment Pallet
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 5-1/2"
Material: Recycled PolyethyleneStandards: Osha
Country of Origin (subject to change): Canada

Description

Drum Spill Containment Pallet, Number of Drums 2, Height 5-1/2 In., Length 25 In., Width 49 In., Spill Capacity 24 gal., Material Recycled Polyethylene, Load Capacity 2500 lb, Yellow, Includes Joining Clips and Transfer Tube, Standards OSHA

Reviews