Justrite
Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene
Mfr # 28655
Zoro # G1969642
Free Shipping & Returns
$160.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,500 lb
- Number of Drums 2
- Spill Capacity 24 gal
- Covered/Uncovered Uncovered
- Length 25 in
Explore More Products
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene 28677
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene 28634
- JUSTRITE Justrite® 28715 12 Gallon EcoPolyBlend„¢ Spill Tray 46 x 16 28715
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC 28442
- JUSTRITE Drum Spill Containment Pallet, 49 gal Spill Capacity, 4 Drum, 5,000 lb, Recycled Polyethylene 28657
- JUSTRITE Spill Berm Corner, Yellow, Vinyl 28467
- JUSTRITE Justrite® 28719 29 Gallon EcoPolyBlend„¢ Spill Tray - 47"L x 33"W 28719
- JUSTRITE MAT, 109 BRUSH STEP 3X4 GREEN 109S0034GN
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 28628
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity 1632
- ULTRATECH Ultra-Spill Deck(R), 110 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene 1362
- Justrite Secondary Spill Containment