KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Spill Cntnmnt Pallet, 3 Drum, 3750 lb

JUSTRITE| Zoro #: G1276204| Mfr #: 28626

$342.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 73"
Load Capacity: 3750 lb
Includes: Wide Forklift Pockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276204 Mfr #: 28626
Width: 73"Load Capacity: 3750 lb
Includes: Wide Forklift PocketsColor: Yellow
Length: 25"Number of Drums: 3
Spill Capacity: 75 gal.Item: Drum Spill Containment Pallet
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 11-5/8"
Material: Recycled PolyethyleneStandards: EPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, International Fire Code 2704.2.3, SPCC, NFPA 30 9.13, OSHA 29, CFR 1910.106 (e)(2)(iii)
Country of Origin (subject to change): United States

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 3, Spill Capacity 75 gal., Spill Containment Load Capacity 3750 lb., Length 25 In., Width 73 In., Height 11-5/8 In., Drain Included No, Nonmodular, Material Recycled Polyethylene

Reviews