DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drum Spill Cntnmnt Pallet, 3 Drum, 3750 lb

JUSTRITE| Zoro #: G0876495| Mfr #: 28629

$300.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 25"
Green Certification or Other Recognition: UL Environment Claims Validation
Number of Drums: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876495 Mfr #: 28629
Length: 25"Green Certification or Other Recognition: UL Environment Claims Validation
Number of Drums: 3Color: Black
Green Environmental Attribute: 100% Total Recycled ContentHeight: 11-5/8"
Spill Capacity: 75 gal.Width: 73"
Includes: Wide Forklift PocketsMaterial: Recycled Polyethylene
Standards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)Load Capacity: 3750 lb
Item: Drum Spill Containment PalletCountry of Origin (subject to change): United States

Description

Drum Spill Containment Pallet, Number of Drums 3, Height 11-5/8 In., Length 25 In., Width 73 In., Spill Capacity 75 gal., Material Recycled Polyethylene, Load Capacity 3750 lb, Black, Includes Wide Forklift Pockets, Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)

Reviews