DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drum Spill Cntnmnt Pallet, 4 Drum, 5k lb.

JUSTRITE| Zoro #: G0823261| Mfr #: 28630

$376.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 25"
Green Certification or Other Recognition: UL Environment Claims Validation
Number of Drums: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823261 Mfr #: 28630
Length: 25"Green Certification or Other Recognition: UL Environment Claims Validation
Number of Drums: 4Color: Yellow
Height: 9"Spill Capacity: 75 gal.
Width: 97"Includes: Wide Forklift Pockets
Material: Recycled PolyethyleneStandards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
Load Capacity: 5000 lb.Item: Drum Spill Containment Pallet
Country of Origin (subject to change): United States

Description

Drum Spill Containment Pallet, Number of Drums 4, Height 9 In., Length 25 In., Width 97 In., Spill Capacity 75 gal., Material Recycled Polyethylene, Load Capacity 5000 lb., Yellow, Includes Wide Forklift Pockets, Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)

Reviews