PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Drum Spill Cntnmnt Pallet, 4 Drum, 5k lb.

JUSTRITE| Zoro #: G2206495| Mfr #: 28634

$365.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spill Capacity: 73 gal.Load Capacity: 5000 lb.Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206495 Mfr #: 28634
Spill Capacity: 73 gal.Load Capacity: 5000 lb.
Green Certification or Other Recognition: UL Environment Claims ValidationStandards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
Number of Drums: 4Height: 10-1/4"
Material: Recycled PolyethyleneItem: Drum Spill Containment Pallet
Includes: Wide Forklift PocketsLength: 49"
Color: YellowWidth: 49"
Country of Origin (subject to change): Canada

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 73 gal., Spill Containment Load Capacity 5000 lb., Length 49 In., Width 49 In., Height 10-1/4 In., Drain Included No, Nonmodular, Material Recycled Polyethylene

Reviews