KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Spill Cntnmnt Pallet, 4 Drum, 5k lb.

JUSTRITE| Zoro #: G1045737| Mfr #: 28657

$231.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 49"
Load Capacity: 5000 lb.
Includes: Joining Clips and Transfer Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045737 Mfr #: 28657
Width: 49"Load Capacity: 5000 lb.
Includes: Joining Clips and Transfer TubeColor: Black
Length: 49"Number of Drums: 4
Spill Capacity: 49 gal.Item: Drum Spill Containment Pallet
Green Environmental Attribute: 100% Total Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 5-1/2"Material: Recycled Polyethylene
Standards: OshaCountry of Origin (subject to change): Canada

Description

Drum Spill Containment Pallet, Number of Drums 4, Height 5-1/2 In., Length 49 In., Width 49 In., Spill Capacity 49 gal., Material Recycled Polyethylene, Load Capacity 5000 lb., Black, Includes Joining Clips and Transfer Tube, Standards OSHA

Reviews