BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drum Spill Cntnmnt Pallet, 6 Drum, 7.5k lb

JUSTRITE| Zoro #: G0673802| Mfr #: 28658

$365.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spill Capacity: 73 gal.Includes: Joining Clips and Transfer TubeColor: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673802 Mfr #: 28658
Spill Capacity: 73 gal.Includes: Joining Clips and Transfer Tube
Color: YellowNumber of Drums: 6
Height: 5-1/2"Green Environmental Attribute: 100% Total Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationLoad Capacity: 7500 lb
Length: 49"Width: 73"
Item: Drum Spill Containment PalletMaterial: Recycled Polyethylene
Standards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)Country of Origin (subject to change): Canada

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 6, Spill Capacity 73 gal., Spill Containment Load Capacity 7500 lb., Length 49 In., Width 73 In., Height 5-1/2 In., Drain Included No, Nonmodular, Material Recycled Polyethylene

Reviews