Drum Spill Cntnmnt, Silver, 2 Drum, 72 Gal.

JUSTRITE| Zoro #: G1965555| Mfr #: 28611

$541.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1965555 Mfr #: 28611
Standards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) CompliantNumber of Drums: 2
Load Capacity: 1200 lbWidth: 47-1/4"
Spill Capacity: 72 gal.Material: Steel
Length: 31-1/2"Item: Drum Spill Containment Platform
Includes: Galvanized GratingHeight: 16-15/16"
Color: SilverCountry of Origin (subject to change): China

Product Description

Drum Spill Containment Platform, Number of Drums 2, Height 16-15/16 In., Length 31-1/2 In., Width 47-1/4 In., Spill Capacity 72 gal., Material Steel, Load Capacity 1200 lb, Silver, Includes Galvanized Grating, Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.