DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drum Spill Cntnmnt, Silver, 4 Drum, 77 Gal.

JUSTRITE| Zoro #: G1953131| Mfr #: 28615

$811.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 47-1/4"
Number of Drums: 4
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953131 Mfr #: 28615
Length: 47-1/4"Number of Drums: 4
Color: SilverHeight: 13-1/16"
Spill Capacity: 77 gal.Width: 47-1/4"
Includes: Galvanized GratingMaterial: Steel
Standards: EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) CompliantLoad Capacity: 2400 lb
Item: Drum Spill Containment PlatformCountry of Origin (subject to change): China

Description

Drum Spill Containment Platform, Number of Drums 4, Height 13-1/16 In., Length 47-1/4 In., Width 47-1/4 In., Spill Capacity 77 gal., Material Steel, Load Capacity 2400 lb, Silver, Includes Galvanized Grating, Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant

Reviews