Flammable Safety Cabinet, 12 Gal., Yellow

JUSTRITE| Zoro #: G0299467| Mfr #: 891220

$515.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (4) Level Adjusting Feet and Hazardous Warning Label
Item: Flammable Liquid Safety Cabinet
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0299467 Mfr #: 891220
Includes: (4) Level Adjusting Feet and Hazardous Warning LabelItem: Flammable Liquid Safety Cabinet
Material: Galvanized steelNumber of Doors: 1
Capacity: 12 gal.Safety Cabinet Application: Flammable Cabinet
Depth: 18"Height: 35"
Safety Cabinet Type: StandardNumber of Shelves: 1
Cabinet Height Range: Desk or Table HeightRated For Flammable Storage: Yes
Standards: OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire CodeDoor Type: Self-closing
Width: 23-1/4"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Finish: Powder CoatedColor: Yellow
Country of Origin (subject to change): United States

Description

Flammable Liquid Safety Cabinet, Safety Cabinet Application Flammable Cabinet, Capacity 12 gal., Height 35 In., Width 23-1/4 In., Depth 18 In., Door Type Self-Closing, Number of Shelves 1, Standard, Number of Doors 1, Color Yellow

Reviews