KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 15 Gal., Yellow

JUSTRITE| Zoro #: G2188261| Mfr #: 891500

$491.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (4) Level Adjusting Feet and Hazardous Warning Label
Item: Flammable Liquid Safety Cabinet
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188261 Mfr #: 891500
Includes: (4) Level Adjusting Feet and Hazardous Warning LabelItem: Flammable Liquid Safety Cabinet
Material: Galvanized steelNumber of Doors: 1
Capacity: 15 gal.Safety Cabinet Application: Flammable Cabinet
Depth: 18"Height: 44"
Safety Cabinet Type: StandardNumber of Shelves: 1
Cabinet Height Range: Counter HeightRated For Flammable Storage: Yes
Standards: OSHA, NFPA Code 30, FMDoor Type: Manual
Width: 23-1/4"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Color: YellowCountry of Origin (subject to change): United States

Description

Flammable Liquid Safety Cabinet, Safety Cabinet Application Flammable Cabinet, Capacity 15 gal., Height 44 In., Width 23-1/4 In., Depth 18 In., Door Type Manual, Number of Shelves 1, Standard, Number of Doors 1, Color Yellow

Reviews