KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 30 Gal., Yellow

JUSTRITE| Zoro #: G1969852| Mfr #: 893020

$735.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (4) Level Adjusting Feet and Hazardous Warning Label
Item: Flammable Liquid Safety Cabinet
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969852 Mfr #: 893020
Includes: (4) Level Adjusting Feet and Hazardous Warning LabelItem: Flammable Liquid Safety Cabinet
Material: Galvanized steelNumber of Doors: 2
Capacity: 30 gal.Safety Cabinet Application: Flammable Cabinet
Height: 44"Additional Shelf: 1YNH7
Depth: 18"Safety Cabinet Type: Standard
Number of Shelves: 1Adapter Kit: 5PW15
Cabinet Height Range: Counter HeightRated For Flammable Storage: Yes
Standards: OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire CodeDoor Type: Self-closing
Width: 43"Safety Cabinet Standards: OSHA, NFPA 30, FM Approved
Finish: Powder CoatedColor: Yellow
Country of Origin (subject to change): United States

Description

Storage Cabinet, Flammable/Hazardous, Capacity 30 Gal., Height 44 In., Width 43 In., Depth 18 In., Self Close, 2-Door, Recessed Handle, Padlock, Color Yellow, Unitized Welds, Double Wall 18 Gauge Steel Shelves Construction, Number of Shelves 1, Additional Shelf G1196921, Adapter Kit G2499551, For Use With Segregation and Expansion Storage of Flammable and Hazardous Materials, FM OSHA/NFPA Standards, Includes 4 Level Adjusting Feet and Hazardous Warning Label

Reviews