KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 4 Gal., Yellow

JUSTRITE| Zoro #: G1977604| Mfr #: 890420

$384.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 17"
Safety Cabinet Application: Flammable Cabinet
Includes: Hazardous Warning Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977604 Mfr #: 890420
Width: 17"Safety Cabinet Application: Flammable Cabinet
Includes: Hazardous Warning LabelColor: Yellow
Safety Cabinet Standards: OSHA, NFPA 30Number of Shelves: 1
Rated For Flammable Storage: YesDoor Type: Self-closing
Cabinet Height Range: Desk or Table HeightItem: Flammable Liquid Safety Cabinet
Finish: Powder CoatedNumber of Doors: 1
Depth: 17"Capacity: 4 gal.
Height: 22"Material: Galvanized steel
Standards: OSHA, NFPA Code 30, International Fire Code of NFPA 1 Uniform Fire CodeSafety Cabinet Type: Bench Top
Country of Origin (subject to change): United States

Description

Flammable Liquid Safety Cabinet, Safety Cabinet Application Flammable Cabinet, Capacity 4 gal., Height 22 In., Width 17 In., Depth 17 In., Door Type Self-Closing, Number of Shelves 1, Bench Top, Number of Doors 1, Color Yellow

Reviews