KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 45 Gal., Yellow

JUSTRITE| Zoro #: G0814721| Mfr #: 894500

$767.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (4) Level Adjusting Feet, Hazardous Warning Label, (2) Shelves
Item: Flammable Liquid Safety Cabinet
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814721 Mfr #: 894500
Includes: (4) Level Adjusting Feet, Hazardous Warning Label, (2) ShelvesItem: Flammable Liquid Safety Cabinet
Material: Galvanized steelNumber of Doors: 2
Capacity: 45 gal.Safety Cabinet Application: Flammable Cabinet
Depth: 18"Height: 65"
Additional Shelf: 1YNH7Safety Cabinet Type: Standard
Number of Shelves: 2Cabinet Height Range: Full Height
Rated For Flammable Storage: YesStandards: OSHA, NFPA Code 30, FM
Door Type: ManualWidth: 43"
Safety Cabinet Standards: OSHA, NFPA 30, FM ApprovedFinish: Powder Coated
Color: YellowCountry of Origin (subject to change): United States

Description

Storage Cabinet, Flammable/Hazardous, Capacity 45 Gal., Height 65 In., Width 43 In., Depth 18 In., Manual, 2-Door, Recessed Handle, Padlock, Color Yellow, Unitized Welds, Double Wall 18 Gauge Steel Shelves Construction, Number of Shelves 2, Additional Shelf G1196921, For Use With Segregation and Expansion Storage of Flammable and Hazardous Materials, FM OSHA/NFPA Standards, Includes 4 Level Adjusting Feet and Hazardous Warning Label

Reviews