KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flammable Safety Cabinet, 60 Gal., Yellow

JUSTRITE| Zoro #: G1999094| Mfr #: 896000

$929.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 34"
Capacity: 60 gal.
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999094 Mfr #: 896000
Depth: 34"Capacity: 60 gal.
Material: Galvanized steelDoor Type: Manual
Includes: (4) Level Adjusting Feet and Hazardous Warning LabelSafety Cabinet Type: Standard
Safety Cabinet Application: Flammable CabinetStandards: OSHA, NFPA Code 30, FM
Color: YellowWidth: 34"
Number of Shelves: 2Number of Doors: 2
Finish: Powder CoatedRated For Flammable Storage: Yes
Height: 65"Item: Flammable Liquid Safety Cabinet
Additional Shelf: 1YNG4Cabinet Height Range: Full Height
Safety Cabinet Standards: OSHA, NFPA 30, FM ApprovedCountry of Origin (subject to change): United States

Description

Storage Cabinet, Flammable/Hazardous, Capacity 60 Gal., Height 65 In., Width 34 In., Depth 34 In., Manual, 2-Door, Recessed Handle, Padlock, Color Yellow, Unitized Welds, Double Wall 18 Gauge Steel Shelves Construction, Number of Shelves 2, Additional Shelf G2334385, For Use With Segregation and Expansion Storage of Flammable and Hazardous Materials, FM OSHA/NFPA Standards, Includes 4 Level Adjusting Feet and Hazardous Warning Label

Reviews