DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Funnel, 11In.X1/2In., Yellow

JUSTRITE| Zoro #: G0780902| Mfr #: 11202Y

$4.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 11"
Color: Yellow
Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780902 Mfr #: 11202Y
Length: 11"Color: Yellow
Material: PolyethyleneFor Use With: Type I Safety Cans
Item: FunnelSpout Outside Dia.: 1/2"
Country of Origin (subject to change): China

Description

Funnel, Material Polyethylene, Length 11 In., Spout Outside Dia. 1/2 In., Yellow, For Use With Type I Safety Cans

Reviews