Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Funnel, 37in.L, 10-3/4in.dia., Red

  • Zoro #: G0070570
  • Mfr #: 08208

$351.90

Details
  • Material: Galvanized Steel, Brass
  • For Use With: Safety Drums
  • Spout Outside Dia.: 10-3/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Justrite #08208 Specifications

  • Zoro #: G0070570
  • Mfr #: 08208
Material: Galvanized Steel, Brass For Use With: Safety Drums
Spout Outside Dia.: 10-3/4" Outside Dia.: 10-3/4"
Length: 37" Item: Funnel
Height: 10" Color: Red
Standards: FM, TUV Country of Origin (subject to change): United States

Description

Funnel, Material Galvanized Steel, Length 37 In., Spout Outside Dia. 10-3/4 In., Red, Standards FM, For Use With Safety Drums

Reviews of Justrite #08208