SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

HPLC In-Flow Can, 1/2 Gal., PTFE and EDPM

JUSTRITE| Zoro #: G1985776| Mfr #: 12164

$392.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PolyethyleneItem: HPLC In-Flow CanStandards: FM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985776 Mfr #: 12164
Material: PolyethyleneItem: HPLC In-Flow Can
Standards: FMOutside Dia.: 7-3/4" x 5-1/4"
Height: 9-1/2"Capacity: 1/2 gal.
Fittings: (1) Stainless Steel and (1) PolypropyleneColor: White
Seal Material: PTFE and EDPMCountry of Origin (subject to change): United States

Description

HPLC In-Flow Can, Can Capacity 1/2 gal., Number of Fittings 2, Safety Can Fitting Material Polypropylene, Stainless Steel, HPLC Cans Seal Material EDPM, PTFE, Can Material Polyethylene, White, Height 9-1/2 In., Outside Dia. 7-3/4 In. x 5-1/4 In., Standards FM

Reviews