DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

HPLC Waste Can, 1 Gal., EDPM

JUSTRITE| Zoro #: G1954811| Mfr #: 12160

$156.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 7-3/4" x 5-1/4"
Color: White
Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954811 Mfr #: 12160
Outside Dia.: 7-3/4" x 5-1/4"Color: White
Material: PolyethyleneStandards: FM
Item: HPLC Waste CanHeight: 12-3/4"
Fittings: (2) PolypropyleneSeal Material: EDPM
Capacity: 1 gal.Country of Origin (subject to change): United States

Description

HPLC Waste Can, 1 gal. Capacity, White, (2) Polypropylene Fittings, Seal Material EDPM, Material Polyethylene, Height 12-3/4 In., Outside Dia. 7-3/4 In. x 5-1/4 In., Standards FM

Reviews