KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HPLC Waste Can, 2 Gal., EDPM

JUSTRITE| Zoro #: G1600383| Mfr #: PP12752

$191.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fittings: (2) Polypropylene
Item: HPLC Waste Can
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600383 Mfr #: PP12752
Fittings: (2) PolypropyleneItem: HPLC Waste Can
Color: WhiteCapacity: 2 gal.
Outside Dia.: 12"Height: 14-3/4"
Seal Material: EDPMMaterial: Polyethylene
Standards: FMCountry of Origin (subject to change): United States

Description

HPLC Waste Can, Can Capacity 2 gal., Number of Fittings 2, Safety Can Fitting Material Polypropylene, HPLC Cans Seal Material EDPM, Can Material Polyethylene, White, Height 14-3/4 In., Outside Dia. 12 In., Standards FM

Reviews