KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HPLC Waste Can, 2 Gal., PTFE and EDPM

JUSTRITE| Zoro #: G0998313| Mfr #: BY12752

$313.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fittings: (1) Stainless Steel
Item: HPLC Waste Can
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998313 Mfr #: BY12752
Fittings: (1) Stainless SteelItem: HPLC Waste Can
Color: WhiteCapacity: 2 gal.
Outside Dia.: 12"Height: 14-3/4"
Seal Material: PTFE and EDPMMaterial: Polyethylene
Standards: FMCountry of Origin (subject to change): United States

Description

HPLC Waste Can, 2 gal. Capacity, White, (1) Stainless Steel Fittings, Seal Material PTFE and EDPM, Material Polyethylene, Height 14-3/4 In., Outside Dia. 12 In., Standards FM

Reviews