KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HPLC Waste Can, 5 Gal., EDPM

JUSTRITE| Zoro #: G0926387| Mfr #: PP12755

$209.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fittings: (2) Polypropylene
Item: HPLC Waste Can
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0926387 Mfr #: PP12755
Fittings: (2) PolypropyleneItem: HPLC Waste Can
Color: WhiteCapacity: 5 Gal.
Outside Dia.: 12"Height: 20"
Seal Material: EDPMMaterial: Polyethylene
Standards: FMCountry of Origin (subject to change): United States

Description

HPLC Waste Can, 5 gal. Capacity, White, (2) Polypropylene Fittings, Seal Material EDPM, Material Polyethylene, Height 20 In., Outside Dia. 12 In., Standards FM

Reviews