Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

5 gal. White Polyethylene HPLC Waste Can

JUSTRITE | Zoro #: G0939732 | Mfr #: BY12755

$ 359.28 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Justrite #BY12755 Specifications

Zoro #: G0939732 Mfr #: BY12755
Height: 20" Fittings: (1) Stainless Steel and (1) Polypropylene
Capacity: 5 gal. Item: HPLC Waste Can
Outside Dia.: 12" Color: White
Material: Polyethylene, Polypropylene Seal Material: PTFE and EDPM
Standards: FM, OSHA, NFPA Code 30 Country of Origin (subject to change): United States

Description

Safety cans are constructed of rugged galvanized steel or sturdy polyethylene for durability and longevity. Justrite HPLC Waste Can include characteristics like: Color: White, Material: Polyethylene, Capacity: 5 Gal..

Reviews